Hollywood Hills Lifetime Brass Handlesets Lifetime Brass
Mfr # 6535.003.KNIS
Zoro # G1991639
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6535.003.KNIS
Zoro #
G1991639
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Hollywood Hills Lifetime Brass Handleset
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Style
Knob
Color
Lifetime Brass
Description
Item Hollywood Hills Lifetime Brass Handleset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.