This item is Discontinued.

No Product Image Available

Houston Satin Nickel Handlesets Satin Nickel (Discontinued)

  • Mfr # 6506.150.KCOS
  • Zoro # G1993011
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6506.150.KCOS
Zoro #
G1993011
UPC #
-
Country of Origin
China

Dimensions

Length
10.2
Height
2.4
Width
3.7

Details

Series
Estate
Item
Houston Satin Nickel Handlesets Satin Ni
Material
Brass
Color
Satin Nickel

Description

Houston Satin Nickel Handlesets Satin Ni

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.