This item is Discontinued.

Baldwin K002 Knob Antique Nickel Door Knobs Antique Nickel K002.151.MR

K002 Knob Antique Nickel Door Knobs Antique Nickel (Discontinued)

  • Mfr # K002.151.MR
  • Zoro # G1993185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K002.151.MR
Zoro #
G1993185
UPC #
-
Country of Origin
China

Dimensions

Length
12.0472
Width
3.4646
Height
2.126

Details

Item
K002 Knob Antique Nickel Door Knobs Anti
Series
Estate
Material
Brass
Weight
2.5
Color
Antique Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item K002 Knob Antique Nickel Door Knobs Anti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.