
Keyed Entry Keyed Entry Oil Rubbed Bronze
Mfr # MP016.102.ACT5
Zoro # G2009452
product price: $813.60
/ea
Free Shipping & Returns
Key Features
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Material
Brass
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP016.102.ACT5
Zoro #
G2009452
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Keyed Entry Keyed Entry Oil Rubbed Bronz
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Material
Brass
Color
Oil Rubbed Bronze
Function
Keyed Entry
Description
Item Keyed Entry Keyed Entry Oil Rubbed Bronz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.