Zoro Homepage

Keyed Entry Sliding Door Locks Lifetime Brass

  • Mfr # PD007.003.ENTR

  • Zoro # G2014669


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Height
3.8
Length
11.1
Width
6.6
Material
Brass
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD007.003.ENTR
Zoro #
G2014669
UPC #
-
Country of Origin
China

Dimensions

Height
3.8
Length
11.1
Width
6.6

Details

Item
Keyed Entry Sliding Door Locks Lifetime
Material
Brass
Color
Lifetime Brass
Finish
Brass
Number of Pins
5 Pin Cylinder
Backset
2-1/2" Backset
Function
Keyed Entry
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Keyway Type
C Keyway
Series
Estate

Description

Keyed Entry Sliding Door Locks Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.