Keyed Entry Sliding Door Locks Satin Black
Mfr # PD006.190.ENTR
Zoro # G1834662
product price: $736.00
/ea
Free Shipping & Returns
Key Features
Height
3.8
Length
11
Width
6.6
Material
Brass
Color
Satin Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD006.190.ENTR
Zoro #
G1834662
UPC #
00884011879264
Country of Origin
China
Dimensions
Height
3.8
Length
11
Width
6.6
Details
Item
Keyed Entry Sliding Door Locks Satin Bla
Material
Brass
Color
Satin Black
Finish
Satin Black
Number of Pins
5 Pin Cylinder
Function
Keyed Entry
Backset
2-1/2" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Keyway Type
C Keyway
Series
Estate
Description
Keyed Entry Sliding Door Locks Satin Bla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.