Piano Hinge, Aluminum Alloy, Full Mortise Mounting, 1 3/4 in Leaf W x 8 ft Leaf H
- Mfr # FM100-102-313-HT-MP
- Zoro # G8911621
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Door Leaf Height
8 ft
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/4 in
Holes per Leaf
21
Load Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FM100-102-313-HT-MP
- Zoro #
- G8911621
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Door Leaf Height
- 8 ft
- Door Leaf Thickness
- 0.125 in
- Door Leaf Width
- 1 3/4 in
- Pin Dia.
- 3/16 in
- Required Door Thickness
- 1-3/4 in
- Frame Leaf Height
- 8 ft
- Frame Leaf Width
- 1-3/4 in
- Frame Leaf Thickness
- 0.125 in
- Overall Knuckle Height
- 2 in
- Length
- 96 in
- Overall Width
- 4 13/16 in
- Width
- 2-1/16"
- Pin Diameter
- 3/16 in
- Hinge Length
- 96 in
- Door Thickness - Maximum
- 1 3/4 in
- Fits Chest Size
- Not Fire Rated, Edge-Mounted Pin and Barrel Hinges
Description
Piano Hinge, Ligature Resistant Yes, Aluminum Alloy Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 600 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 96 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Full Mortise Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.