
Knob Antique Brass Door Knobs Antique Brass 5069
Mfr # 5069.050.MR
Zoro # G2015332
product price: $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
2.4
Height
3.4
Material
Brass
Width
2.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5069.050.MR
Zoro #
G2015332
UPC #
-
Country of Origin
China
Dimensions
Height
3.4
Width
2.7
Length
5.2
Details
Item
Knob Antique Brass Door Knobs Antique Br
Series
Estate
Weight
2.4
Material
Brass
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Antique Brass Door Knobs Antique Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.