Shop BALDWIN
See all product information
Create Account
Passage Round Knob and Traditional Arch Rose with 6AL Latch and Dual Strike Satin Black Finish
- Mfr # PSROUTAR190
- Zoro # G315500520
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Black
Width
5.9 in
Series
Reserve
Material
Brass
Height
3.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSROUTAR190
- Zoro #
- G315500520
- UPC #
- 823079555758
- Country of Origin
- Mexico
- Lockset Finish
- Satin Black
- Series
- Reserve
- Material
- Brass
- Color
- Satin Black
Dimensions
- Width
- 5.9 in
- Height
- 3.7 in
- Length
- 11.3 in
Description
The Reserve portfolio is for people who want more. Theyre looking for more ways to express themselves with the distinctive look of Baldwin and find value in a company with more years of experience and a bona fide commitment to greater quality. Far beyond just a lock in a box, Reserve opens the door to a customizable world flowing with inspiration. And its all ready to go whenever inspiration strikes because its ready to ship in just 5-7 days. Reserve is the best of both worlds: accessibility and artful appeal. Make a lasting impression with Reserve.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.