
Knob Lifetime Satin Nickel Door Knobs Lifetime Satin Nickel 5073
Mfr # 5073.056.MR
Zoro # G1726914
product price:Â $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
5.3
Width
3.4
Material
Brass
Weight
1.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5073.056.MR
Zoro #
G1726914
UPC #
00829846122666
Country of Origin
China
Dimensions
Length
5.3
Width
3.4
Height
2.7
Details
Item
Knob Lifetime Satin Nickel Door Knobs Li
Series
Estate
Material
Brass
Weight
1.5
Color
Lifetime Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Satin Nickel Door Knobs Li
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.