This item is Discontinued.

Baldwin Knob Lockset, Half Dummy, Knob, Grade 2 93510-010

Knob Lockset, Half Dummy, Knob, Grade 2 (Discontinued)

  • Mfr # 93510-010
  • Zoro # G7689389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93510-010
Zoro #
G7689389
UPC #
883351225984
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Height
3.1
Length
10
Width
5.1

Details

Item
Knob Lockset
Lockset Function
Half Dummy
Lockset Grade
2
Keyway Type
None
Series
Prestige
Lockset Finish
Venetian Bronze
Standards
ANSI
Location Type
Residential
Key Material
Nickel Silver
Style
Knob
Lockset Handle Type
Knob
ADA Compliant
No
Mortise / Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Pins
0
Ligature Resistant
No
Includes
Mounting hardware
For Use With
Interior Doors
Strike Type
None
Number of Keys
0
Lockset Fire Rating
Not Rated
Knob Material
Zinc
Lockset Performance Strength
Light Duty
Key Type
Not Keyed
Keying
No
Material
Brass
Weight
1.1
Color
Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Half Dummy

Description

Mechanical, Knob, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Knob Style, Venetian Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.