This item is Discontinued.

Baldwin Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5067 5067.102.MR

Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5067 (Discontinued)

  • Mfr # 5067.102.MR
  • Zoro # G1727343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5067.102.MR
Zoro #
G1727343
UPC #
00723079116815
Country of Origin
China

Dimensions

Length
5.1
Width
3.3
Height
2.6

Details

Item
Knob Oil Rubbed Bronze Door Knobs Oil Ru
Series
Estate
Weight
2.4
Color
Oil Rubbed Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Knob Oil Rubbed Bronze Door Knobs Oil Ru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.