This item is Discontinued.

Baldwin Knob Satin Brass with Brown Door Knobs Satin Brass with Brown 5060 5060.060.IMR

Knob Satin Brass with Brown Door Knobs Satin Brass with Brown 5060 (Discontinued)

  • Mfr # 5060.060.IMR
  • Zoro # G1728235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5060.060.IMR
Zoro #
G1728235
UPC #
-
Country of Origin
China

Dimensions

Height
2.8346
Length
5.1181
Width
3.0709

Details

Item
Knob Satin Brass with Brown Door Knobs S
Series
Estate
Color
Satin Brass and Brown
Weight
0.8
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Satin Brass with Brown Door Knobs S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.