
Knob Satin Brass with Brown Door Knobs Satin Brass with Brown 5065 (Discontinued)
- Mfr # 5065.060.MR
- Zoro # G1728210
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5065.060.MR
Zoro #
G1728210
UPC #
00723079116303
Country of Origin
China
Dimensions
Height
2.5
Width
3.4
Length
6.1
Details
Item
Knob Satin Brass with Brown Door Knobs S
Series
Estate
Color
Satin Brass and Brown
Weight
0.8
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Satin Brass with Brown Door Knobs S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.