This item is Discontinued.

Baldwin Knob Satin Nickel Door Knobs Satin Nickel 5023 5023.150.MR

Knob Satin Nickel Door Knobs Satin Nickel 5023 (Discontinued)

  • Mfr # 5023.150.MR
  • Zoro # G1728929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5023.150.MR
Zoro #
G1728929
UPC #
-
Country of Origin
China

Dimensions

Width
3.3
Height
2.7
Length
5.1

Details

Item
Knob Satin Nickel Door Knobs Satin Nicke
Series
Estate
Weight
2
Color
Satin Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Satin Nickel Door Knobs Satin Nicke

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.