This item is Discontinued.

Baldwin Knob Satin Nickel Door Knobs Satin Nickel 5041 5041.150.MR

Knob Satin Nickel Door Knobs Satin Nickel 5041 (Discontinued)

  • Mfr # 5041.150.MR
  • Zoro # G1728999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5041.150.MR
Zoro #
G1728999
UPC #
-
Country of Origin
China

Dimensions

Height
2.7
Width
3.3
Length
5.1

Details

Item
Knob Satin Nickel Door Knobs Satin Nicke
Series
Estate
Material
Brass
Weight
1.3
Color
Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Satin Nickel Door Knobs Satin Nicke

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.