
Knob Venetian Bronze Door Knobs Venetian Bronze 5068
Mfr # 5068.112.IMR
Zoro # G1730073
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
3
Length
5.4
Color
Venetian Bronze
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5068.112.IMR
Zoro #
G1730073
UPC #
00829846606081
Country of Origin
China
Dimensions
Height
3
Length
5.4
Width
3.4
Details
Item
Knob Venetian Bronze Door Knobs Venetian
Series
Estate
Color
Venetian Bronze
Material
Brass
Weight
1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Venetian Bronze Door Knobs Venetian
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.