Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Vintage Brass Door Knobs Vintage Brass 5000

  • Mfr # 5000.033.IMR

  • Zoro # G1730240


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
4.8
Height
2.4
Width
3
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000.033.IMR
Zoro #
G1730240
UPC #
00884011019271
Country of Origin
China

Dimensions

Length
4.8
Height
2.4
Width
3

Details

Item
Knob Vintage Brass Door Knobs Vintage Br
Series
Estate
Material
Brass
Weight
0.8
Color
Vintage Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Knob Vintage Brass Door Knobs Vintage Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.