
L015 Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel
Mfr # L015.056.LMR
Zoro # G1732532
product price:Â $140.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Nickel
Features
Left Hand
Cylinder Core Type
Single
Height
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L015.056.LMR
Zoro #
G1732532
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Series
Estate
Finish
Satin Nickel
Item
L015 Lever Lifetime Satin Nickel Door Le
Features
Left Hand
Cylinder Core Type
Single
Color
Lifetime Satin Nickel
Weight
0.7
Material
Brass
Description
Item L015 Lever Lifetime Satin Nickel Door Le
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.