Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Rhodes Lever, A Rose, Satin Nickel Finish
- Mfr # PT10 RHOA 619
- Zoro # G823514484
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Strike Type
T-Square Corner
Cylinder Core Type
Non-Keyed
Material
Zinc and Steel
Color
Matte Silver
Fire Rated (Hours)
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 RHOA 619
- Zoro #
- G823514484
- UPC #
- -
- Country of Origin
- Mexico
- Strike Type
- T-Square Corner
- Cylinder Core Type
- Non-Keyed
- Material
- Zinc and Steel
- Color
- Matte Silver
- Fire Rated (Hours)
- 3 hr
- Standards
- UL 10C, A156.2, Series 4000
- Lockset Grade
- Grade 2
- Door Handing
- Field Reversible
- Arbor Design
- RHO - Rhodes Lever
- Fire Rated
- Yes
- Item
- Tubular Lock
- Finish
- 619/US15
- Application
- PT10-Passage Latch
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.