L022 Lever Antique Brass Door Levers Antique Brass

  • Mfr # L022.050.MR

  • Zoro # G1735411


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
2.6772
Length
5.1969
Width
3.3858
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L022.050.MR
Zoro #
G1735411
UPC #
-
Country of Origin
China

Dimensions

Height
2.6772
Length
5.1969
Width
3.3858

Details

Series
Estate
Item
L022 Lever Antique Brass Door Levers Ant
Color
Antique Brass
Material
Brass

Description

Item L022 Lever Antique Brass Door Levers Ant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.