L022 Lever Unlacquered Brass Door Levers Unlacquered Brass
Mfr # L022.031.RMR
Zoro # G1735840
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Unlacquered Brass
Features
Right Hand
Cylinder Core Type
Single
Width
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L022.031.RMR
Zoro #
G1735840
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Series
Estate
Finish
Unlacquered Brass
Item
L022 Lever Unlacquered Brass Door Levers
Features
Right Hand
Cylinder Core Type
Single
Color
Unlacquered Brass
Material
Brass
Description
Item L022 Lever Unlacquered Brass Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.