L023 Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel

  • Mfr # L023.056.RMR

  • Zoro # G1736242


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Nickel
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L023.056.RMR
Zoro #
G1736242
UPC #
-
Country of Origin
China

Dimensions

Height
2.5984
Width
3.4646
Length
6.063

Details

Series
Estate
Finish
Satin Nickel
Item
L023 Lever Lifetime Satin Nickel Door Le
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Satin Nickel
Material
Brass
Weight
0.3

Description

Item L023 Lever Lifetime Satin Nickel Door Le

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.