
L023 Lever Venetian Bronze Door Levers Venetian Bronze
Mfr # L023.112.LMR
Zoro # G1736495
product price:Â $140.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Venetian Bronze
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L023.112.LMR
Zoro #
G1736495
UPC #
-
Country of Origin
China
Dimensions
Height
2.5984
Width
3.3858
Length
6.063
Details
Series
Estate
Finish
Venetian Bronze
Item
L023 Lever Venetian Bronze Door Levers V
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Color
Venetian Bronze
Weight
2.6
Product Type
Door
Description
Item L023 Lever Venetian Bronze Door Levers V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.