L023 Lever Vintage Brass Door Levers Vintage Brass

  • Mfr # L023.033.LMR

  • Zoro # G1736504


product price: $140.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Vintage Brass
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L023.033.LMR
Zoro #
G1736504
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Series
Estate
Finish
Vintage Brass
Item
L023 Lever Vintage Brass Door Levers Vin
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
Weight
0
Color
Vintage Brass

Description

Item L023 Lever Vintage Brass Door Levers Vin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.