Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L024 Lever Lifetime Brass Door Levers Lifetime Brass

  • Mfr # L024.003.MR

  • Zoro # G1736732


product price: $280.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
1.7323
Color
Lifetime Brass
Material
Brass
Width
3.3858
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L024.003.MR
Zoro #
G1736732
UPC #
-
Country of Origin
China

Dimensions

Height
1.7323
Width
3.3858
Length
4.252

Details

Series
Estate
Item
L024 Lever Lifetime Brass Door Levers Li
Color
Lifetime Brass
Material
Brass

Description

Item L024 Lever Lifetime Brass Door Levers Li

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.