Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lakeshore Oil Rubbed Bronze Cylinders Oil Rubbed Bronze

  • Mfr # 6739.102

  • Zoro # G1742971


product price: $74.99
/ea

Key Features

Series
Estate
Height
0
Material
Brass
Color
Oil Rubbed Bronze
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6739.102
Zoro #
G1742971
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Lakeshore Oil Rubbed Bronze Cylinders Oi
Series
Estate
Material
Brass
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Lakeshore Oil Rubbed Bronze Cylinders Oi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.