This item is Discontinued.

Baldwin Lever Antique Nickel Door Levers Antique Nickel 5122 5122.151.LMR

Lever Antique Nickel Door Levers Antique Nickel 5122 (Discontinued)

  • Mfr # 5122.151.LMR
  • Zoro # G1749910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5122.151.LMR
Zoro #
G1749910
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Series
Estate
Finish
Antique Nickel
Item
Lever Antique Nickel Door Levers Antique
Cylinder Core Type
Single
Features
Left Hand
Color
Antique Nickel
Material
Brass
Weight
0.8

Description

Item Lever Antique Nickel Door Levers Antique

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.