
Lever Bright Chrome Door Levers Bright Chrome 5161
Mfr # 5161.260.LMR
Zoro # G1751730
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Bright Chrome
Material
Brass
Weight
0.8
Length
6.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5161.260.LMR
Zoro #
G1751730
UPC #
-
Country of Origin
China
Dimensions
Length
6.1
Height
3.2
Width
2.6
Details
Series
Estate
Item
Lever Bright Chrome Door Levers Bright C
Color
Bright Chrome
Material
Brass
Weight
0.8
Description
Item Lever Bright Chrome Door Levers Bright C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.