This item is Discontinued.

Baldwin Lever Distressed Antq Nickel Door Levers Distressed Antq Nickel 5152 5152.452.LMR

Lever Distressed Antq Nickel Door Levers Distressed Antq Nickel 5152 (Discontinued)

  • Mfr # 5152.452.LMR
  • Zoro # G1752570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5152.452.LMR
Zoro #
G1752570
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Series
Estate
Style
Left Hand
Finish
Distressed Antique Nickel
Item
Lever Distressed Antq Nickel Door Levers
Cylinder Core Type
Single
Weight
0.5
Material
Brass
Color
Distressed Antique Nickel

Description

Item Lever Distressed Antq Nickel Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.