
Lever Distressed ORB Door Levers Distressed ORB 5152
Mfr # 5152.402.RMR
Zoro # G1753252
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Distressed Oil Rubbed Bronze
Features
Right Hand
Cylinder Core Type
Single
Width
3.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5152.402.RMR
Zoro #
G1753252
UPC #
-
Country of Origin
China
Dimensions
Width
3.4
Height
2.6
Length
6
Details
Series
Estate
Finish
Distressed Oil Rubbed Bronze
Item
Lever Distressed ORB Door Levers Distres
Features
Right Hand
Cylinder Core Type
Single
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
0.8
Product Type
Door
Description
Item Lever Distressed ORB Door Levers Distres
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.