Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5125

  • Mfr # 5125.056.MR

  • Zoro # G1757279


product price:  $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
6.1
Weight
1
Material
Brass
Color
Lifetime Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5125.056.MR
Zoro #
G1757279
UPC #
-
Country of Origin
China

Dimensions

Length
6.1
Height
2.6
Width
3.4

Details

Series
Estate
Item
Lever Lifetime Satin Nickel Door Levers
Weight
1
Material
Brass
Color
Lifetime Satin Nickel

Description

Item Lever Lifetime Satin Nickel Door Levers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.