Shop BALDWIN
See all product information
Create Account
Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5190
- Mfr # 5190.056.RMR
- Zoro # G1757540
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
0
Width
0
Weight
1.2
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5190.056.RMR
- Zoro #
- G1757540
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 0
- Width
- 0
- Length
- 0
Details
- Series
- Estate
- Item
- Lever Lifetime Satin Nickel Door Levers
- Weight
- 1.2
- Material
- Brass
- Color
- Lifetime Satin Nickel
Description
Item Lever Lifetime Satin Nickel Door Levers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.