Shop TRANS ATLANTIC CO.
See all product information
Create Account
LHV Series Heavy-Duty Commercial Cylindrical Lever, Grade 1 Entry in Brushed Chrome
- Mfr # DL-LHV53-US26D
- Zoro # G201861094
product price:
$
141.38
/ea
Free Shipping & Returns
Key Features
Style
Classic
Lockset Finish
Brushed Chrome
Keyway Type
C
Width
6.25 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-LHV53-US26D
- Zoro #
- G201861094
- UPC #
- 704780182139
- Country of Origin
- China
- Style
- Classic
- Lockset Finish
- Brushed Chrome
- Keyway Type
- C
- Material
- Steel
- Finish
- Chrome
- Location Type
- Commercial
- Type
- Locksets
- Color
- Brushed Chrome
- Weight
- 3.6
- Includes
- Installation Instructions;Hardware;Mounting Hardware;Self Guiding Screws
- Grade
- ANSI Grade 1 (Best)
- Features
- Easy Installation
Dimensions
- Width
- 6.25 in
- Height
- 3.5 in
Description
The Trans Atlantic (Taco) LHV cylindrical entry lever set comes in a brushed chrome finish and includes an ANSI strike. This entry door handle has a push button on the interior and a key for the exterior side of the lever, allowing you to leave quickly and re-enter easily. This lever set is ADA compliant and exceeds ANSI standards for Grade 1, making it the perfect fit for commercial, heavy-duty applications.
- •Keyed entry lever best used for security on exterior doors
- •ANSI A156.2 Grade 1 Certified
- •Fits doors with 1-3/4” to 2” thickness
- •Easy installation with hardware included
- •Non-handed/reversible (fits both right and left-handed doors)
- •1 year mechanical and finish warranty
- •Backset: 2-3/4 in., Latch Face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Schlage "C" keyway, includes two 6-pin keys
- •Latch: 5/8 in. projection Stainless Steel 3 hour UL R14897
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Fits 161 prep doors
- •ADA compliant
- •Heavy-duty independent spring action mechanism prevents lever sag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.