This item is Discontinued.

Baldwin Lever Lockset, Cylindrical, Half Dummy HD.SQU.L.CSR.150

Lever Lockset, Cylindrical, Half Dummy (Discontinued)

  • Mfr # HD.SQU.L.CSR.150
  • Zoro # G7689641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD.SQU.L.CSR.150
Zoro #
G7689641
UPC #
884011467874
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in

Details

Item
Lever Lockset
Finish
Satin Nickel
Series
Reserve
Fire Rated
Not Rated
Key Type
Not Keyed
Lockset Grade
2
Cylinder Core Type
Not Included
ADA Compliant
No
Electrical/Mechanical
Mechanical
Mortise/Cylindrical
Cylindrical
Style
Square/Contemporary Rose/Left Hand
Key Material
Brass
Strike Type
None
Lockset Function
Half Dummy
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Number of Pins
0
Number of Keys
0
Handle Material
Brass
Includes
Mounting hardware
Lockset Performance Strength
Medium Duty
For Use With
Interior Doors
Lockset Handle Type
Lever
Lockset Finish
Satin Nickel
Location Type
Residential
Ligature Resistant
No
Keying
No
Color
Satin Nickel
Material
Brass
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style Square/Contemporary Rose/Left Hand, Lockset Finish Satin Nickel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.