Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Federal/Traditional Rose

  • Mfr # PS.FED.TSR.150

  • Zoro # G7689635


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Electrical/Mechanical
Mechanical
For Use With
Interior Doors
Includes
Mounting hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS.FED.TSR.150
Zoro #
G7689635
UPC #
884011483232
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Height
3.6
Width
5.9
Length
11.1

Details

Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Electrical/Mechanical
Mechanical
For Use With
Interior Doors
Includes
Mounting hardware
Key Type
Not Keyed
Location Type
Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
Reserve
Style
Federal/Traditional Rose
Finish
Satin Nickel
Cylinder Core Type
Not Included
Lockset Performance Strength
Medium Duty
ADA Compliant
No
Item
Lever Lockset
Handle Material
Brass
Lockset Finish
Satin Nickel
Key Material
Brass
Mortise / Cylindrical
Cylindrical
Strike Type
Dual Strike
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Strike Dim.
1-1/4 in x 2-1/4 in
Number of Keys
0
Grade
Grade 2
Fire Rated
Not Rated
Keying
No
Visual Indicator Message
No Message
Color
Satin Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
3

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Federal/Traditional Rose, Lockset Finish Satin Nickel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.