This item is Discontinued.

Baldwin Lever Lockset, Madrina /Arch Rose 93510-006

Lever Lockset, Madrina /Arch Rose (Discontinued)

  • Mfr # 93510-006
  • Zoro # G7689416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93510-006
Zoro #
G7689416
UPC #
883351225854
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Length
9.9
Height
3
Width
4.8

Details

Item
Lever Lockset
Series
Prestige
Fire Rated
Not Rated
Key Material
Nickel Silver
Cylinder Core Type
Not Included
Number of Pins
0
Lockset Performance Strength
Light Duty
Lockset Grade
2
Key Type
Not Keyed
Number of Keys
0
Lockset Finish
Venetian Bronze
Lockset Fire Rating
Not Rated
Lockset Function
Half Dummy
For Use With
Interior Doors
ADA Compliant
No
Electrical/Mechanical
Mechanical
Handle Material
Zinc
Location Type
Residential
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Lockset Handle Type
Lever
Style
Madrina /Arch Rose
Includes
Mounting hardware
Mortise / Cylindrical
Cylindrical
Strike Type
None
Keying
No
Material
Brass
Color
Venetian Bronze
Weight
1.5
Visual Indicator Message
No Message
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style Madrina /Arch Rose, Lockset Finish Venetian Bronze, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Number of Pins 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.