This item is Discontinued.

Baldwin Lever Lockset, Spyglass/Square Rose 93510-011

Lever Lockset, Spyglass/Square Rose (Discontinued)

  • Mfr # 93510-011
  • Zoro # G7689215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93510-011
Zoro #
G7689215
UPC #
883351493796
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
4.9
Height
3
Length
9.9

Details

Item
Lever Lockset
Finish
Satin Nickel
Series
Prestige
Fire Rated
Not Rated
Lockset Performance Strength
Light Duty
Strike Type
None
Includes
Mounting hardware
Key Material
Nickel Silver
For Use With
Interior Doors
Lockset Fire Rating
Not Rated
Lockset Grade
2
Handle Material
Zinc
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Cylindrical
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Not Included
Number of Keys
0
Lockset Function
Half Dummy
Lockset Handle Type
Lever
Location Type
Residential
Number of Pins
0
ADA Compliant
No
Ligature Resistant
No
Style
Spyglass/Square Rose
Lockset Finish
Satin Nickel
Keying
No
Material
Brass
Weight
1.5
Color
Satin Nickel
Visual Indicator Message
No Message
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style Spyglass/Square Rose, Lockset Finish Satin Nickel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Number of Pins 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.