Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Taper/Rustic Rose

  • Mfr # EN.SQU.CSR.150

  • Zoro # G7689669


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN.SQU.CSR.150
Zoro #
G7689669
UPC #
884011483966
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
11.2
Width
5.9
Height
3.6

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
Taper/Rustic Rose
Lockset Finish
Satin Nickel
Keyway Type
C Keyway
Key Type
Different
Number of Keys
2
Lockset Performance Strength
Medium Duty
Handle Material
Brass
Strike Dim.
1-1/4 in x 2-1/4 in
Number of Pins
5 Pin Cylinder
For Use With
Exterior Doors
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Ligature Resistant
No
Series
Reserve
ADA Compliant
No
Lockset Fire Rating
Not Rated
Location Type
Residential
Includes
Mounting hardware
Strike Type
Dual Strike
Item
Lever Lockset
Key Material
Brass
Cylinder Core Type
Conventional
Mortise/Cylindrical
Cylindrical
Fire Rated
Not Rated
Keying
Yes
Grade
Grade 2
Finish
Satin Nickel
Visual Indicator Message
No Message
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Color
Satin Nickel
Weight
3.3

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style Taper/Rustic Rose, Lockset Finish Satin Nickel, Keyway Type Schlage C, Key Type Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Exterior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.