
Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5108
Mfr # 5108.102.RMR
Zoro # G1757811
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Oil Rubbed Bronze
Features
Right Hand
Cylinder Core Type
Single
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5108.102.RMR
Zoro #
G1757811
UPC #
-
Country of Origin
China
Dimensions
Length
6
Height
2.6
Width
3.5
Details
Series
Estate
Finish
Oil Rubbed Bronze
Item
Lever Oil Rubbed Bronze Door Levers Oil
Features
Right Hand
Cylinder Core Type
Single
Color
Oil Rubbed Bronze
Weight
0.9
Material
Brass
Description
Item Lever Oil Rubbed Bronze Door Levers Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.