Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5165

  • Mfr # 5165.102.MR

  • Zoro # G1758441


product price:  $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Oil Rubbed Bronze
Height
2.5
Material
Brass
Width
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5165.102.MR
Zoro #
G1758441
UPC #
00829846256750
Country of Origin
China

Dimensions

Height
2.5
Width
3.4
Length
6.1

Details

Series
Estate
Finish
Oil Rubbed Bronze
Item
Lever Oil Rubbed Bronze Door Levers Oil
Material
Brass
Color
Oil Rubbed Bronze
Weight
1.45

Description

Item Lever Oil Rubbed Bronze Door Levers Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.