
Lever Satin Black Door Levers Satin Black 5137
Mfr # 5137.190.RMR
Zoro # G1758959
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Black
Cylinder Core Type
Single
Features
Right Hand
Weight
1.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5137.190.RMR
Zoro #
G1758959
UPC #
-
Country of Origin
China
Dimensions
Height
2.6
Width
3.5
Length
6.1
Details
Series
Estate
Finish
Satin Black
Item
Lever Satin Black Door Levers Satin Blac
Cylinder Core Type
Single
Features
Right Hand
Weight
1.4
Material
Brass
Color
Satin Black
Product Type
Door
Description
Item Lever Satin Black Door Levers Satin Blac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.