
Lever Satin Brass with Brown Door Levers Satin Brass with Brown 5103
Mfr # 5103.060.RMR
Zoro # G1759421
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Brass and Brown
Features
Right Hand
Cylinder Core Type
Single
Length
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5103.060.RMR
Zoro #
G1759421
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Series
Estate
Finish
Satin Brass and Brown
Item
Lever Satin Brass with Brown Door Levers
Features
Right Hand
Cylinder Core Type
Single
Material
Brass
Weight
0.8
Color
Satin Brass and Brown
Description
Item Lever Satin Brass with Brown Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.