
Lever Satin Chrome Door Levers Satin Chrome 5104 (Discontinued)
- Mfr # 5104.264.LMR
- Zoro # G1760435
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5104.264.LMR
Zoro #
G1760435
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Series
Estate
Item
Lever Satin Chrome Door Levers Satin Chr
Color
Satin Chrome
Material
Brass
Weight
0.8
Description
Item Lever Satin Chrome Door Levers Satin Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.