This item is Discontinued.

Baldwin Lever Satin Chrome Door Levers Satin Chrome 5162 5162.264.LMR

Lever Satin Chrome Door Levers Satin Chrome 5162 (Discontinued)

  • Mfr # 5162.264.LMR
  • Zoro # G1761031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5162.264.LMR
Zoro #
G1761031
UPC #
00829846256156
Country of Origin
China

Dimensions

Length
14.8
Height
5.8
Width
8.2

Details

Series
Estate
Item
Lever Satin Chrome Door Levers Satin Chr
Weight
1
Color
Satin Chrome
Material
Brass

Description

Lever Satin Chrome Door Levers Satin Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.