
Lever Satin Chrome Door Levers Satin Chrome 5162 (Discontinued)
- Mfr # 5162.264.RMR
- Zoro # G1761059
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5162.264.RMR
Zoro #
G1761059
UPC #
00829846256163
Country of Origin
China
Dimensions
Height
2.6
Length
6.1
Width
3.4
Details
Series
Estate
Item
Lever Satin Chrome Door Levers Satin Chr
Color
Satin Chrome
Material
Brass
Weight
0.6
Description
Lever Satin Chrome Door Levers Satin Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.