
Lever Satin Nickel Door Levers Satin Nickel 5105 (Discontinued)
- Mfr # 5105.150.LMR
- Zoro # G1761354
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5105.150.LMR
Zoro #
G1761354
UPC #
00723079124322
Country of Origin
China
Dimensions
Length
5.5
Width
3.1
Height
2.1
Details
Series
Estate
Item
Lever Satin Nickel Door Levers Satin Nic
Weight
0.5
Material
Brass
Color
Satin Nickel
Description
Item Lever Satin Nickel Door Levers Satin Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.