This item is Discontinued.

Baldwin Lever Satin Nickel Door Levers Satin Nickel 5137 5137.150.MR

Lever Satin Nickel Door Levers Satin Nickel 5137 (Discontinued)

  • Mfr # 5137.150.MR
  • Zoro # G1761801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5137.150.MR
Zoro #
G1761801
UPC #
-
Country of Origin
China

Dimensions

Width
3.5
Height
2.7
Length
6

Details

Series
Estate
Item
Lever Satin Nickel Door Levers Satin Nic
Weight
1.5
Material
Brass
Color
Satin Nickel

Description

Lever Satin Nickel Door Levers Satin Nic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.