
Lever Venetian Bronze Door Levers Venetian Bronze 5173
Mfr # 5173.112.LMR
Zoro # G1763892
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
0
Material
Brass
Length
0
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5173.112.LMR
Zoro #
G1763892
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Series
Estate
Item
Lever Venetian Bronze Door Levers Veneti
Weight
0
Material
Brass
Color
Venetian Bronze
Description
Item Lever Venetian Bronze Door Levers Veneti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.