Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Vintage Brass Door Levers Vintage Brass 5121

  • Mfr # 5121.033.MR

  • Zoro # G1764349


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Height
2.5984
Width
3.4646
Color
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121.033.MR
Zoro #
G1764349
UPC #
00884011117472
Country of Origin
China

Dimensions

Height
2.5984
Width
3.4646
Length
6.1417

Details

Series
Estate
Item
Lever Vintage Brass Door Levers Vintage
Material
Brass
Color
Vintage Brass
Weight
0.3

Description

Item Lever Vintage Brass Door Levers Vintage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.